- 10 ton Capacity
- 7/16" Stroke
- Single-Acting
- Low Height Design
features
- Hard chrome-plated, high quality steel plungers
- Mounting holes permit easy fixturing
- Grooved plunger ends require no saddle
- Baked enamel finish for increased corrosion resistance
- Compact, flat design for use where other cylinders will not fit
- CR400 coupler and dust cap included on all models except RSM-50, which comes with an AR-400 coupler
| Stages | 1 |
| Collar Thread | N/A |
| Cylinder Effective Area | 2.24 in2 |
| Collapsed Height | 1.69 in |
| Activating Fluid | Hydraulic Oil |
| Cylinder Capacity | 10 tons |
| Puller Capacity | 10 tons |
| Single/Double-Acting | Single Acting |
| Series | RSM |
| Oil Capacity | 0.98 in3 |
| Plunger Internal Thread | N/A |
| Operating Pressure [Max] | 10000 psi |
| Outside Dia. | 3.25 in |
| Capacity @ 10,000 psi | 10 tons |
| Height [Min] | 1.69 in |
| Plunger Diameter | 1.5 in |
| Capacity Wt. [Max] | 10 tons |
| No. of Speeds | 1 |
| Maximum Operating Pressure | 10000 psi |
| Retracted Height | 1.69 in |
| Height [Max] | 2.13 in |
| O.D. | 3.25 in |
| Action | Single Acting |
| Weight | 3.1 LB |

