- 5 ton Capacity
- 1/4" Stroke
- Single-Acting
- Low Height Design
features
- Hard chrome-plated, high quality steel plungers
- Mounting holes permit easy fixturing
- Grooved plunger ends require no saddle
- Baked enamel finish for increased corrosion resistance
- Compact, flat design for use where other cylinders will not fit
- CR400 coupler and dust cap included on all models except RSM-50, which comes with an AR-400 coupler
| Series | RSM |
| Retracted Height | 1.28 in |
| Activating Fluid | Hydraulic Oil |
| Maximum Operating Pressure | 10000 psi |
| Outside Dia. | 2.3125 in |
| Collapsed Height | 1.28 in |
| Plunger Diameter | 1 in |
| Capacity Wt. [Max] | 5 ton (long) |
| Oil Capacity | 1/4 in3 |
| Cylinder Capacity | 5 tons |
| Stages | 1 |
| Operating Pressure [Max] | 10000 psi |
| Capacity @ 10,000 psi | 5 tons (long) |
| Puller Capacity | 5 tons |
| Cylinder Effective Area | 0.99 in2 |
| No. of Speeds | 1 |
| Single/Double-Acting | Single Acting |
| O.D. | 2.3125 in |
| Action | Single Acting |
| Weight | 2.3 LB |

