- 0.44 in Stroke
- 3.25 in x 2.19 in Outside Diameter
features
- Compact, flat design for use where other cylinders will not fit
- Mounting holes permit easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR400 coupler and dust cap included
- Hard chrome plated high-quality steel plungers
- Grooved plunger ends require no saddle
- Single-acting spring return
| Maximum Operating Pressure | 10000 psi |
| Oil Capacity | 0.98 in3 |
| No. of Speeds | 1 |
| Retracted Height | 1.69 in |
| Oil Capacity - Advance | 0.98 in3, 18 cm3 |
| Cylinder Capacity | 10 tons |
| Outside Dia. | 3.25 in |
| Plunger Internal Thread | N/A |
| Plunger Diameter | 1.5 in, 38.1 mm |
| Activating Fluid | Hydraulic Oil |
| Collar Thread | N/A |
| Capacity Wt. [Max] | 10 tons |
| Capacity @ 10,000 psi | 10 tons |
| Stages | 1 |
| Cylinder Effective Area | 2.24 in2 |
| Cylinder Effective Area - Advance | 2.24 in2, 14.5 cm2 |
| Collapsed Height | 1.69 in, 43 mm |
| Height [Max] | 2.13 in |
| Series | RSM |
| Height [Min] | 1.69 in |
| Single/Double-Acting | Single Acting |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Puller Capacity | 10 tons |
| Base To Advance Port | 0.75 in, 19 mm |
| O.D. | 3.25 in x 2.19 in, 82 mm x 55 mm |
| Base Mounting Hole Diameter | 0.28 in, 7.1 mm |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Extended Height | 2.13 in, 54 mm |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Cylinder Type | Low Height |
| Plunger To Base | 1.09 in, 27 mm |
| Bore Size | 1.69 in, 42.9 mm |
| Base Mounting Hole Counter Bore Diameter | 0.42 in, 10.7 mm |
| Coupler Used | CR400 Coupler |
| Saddle Protrusion From Plunger | 0.04 in, 1 mm |
| Plunger To Mounting Hole | 1.34 in, 34 mm |
| Action | Single-Acting |
| Stroke | 0.44 in, 11 mm |
| Return Type | Single-Acting, Spring Return |
| Cylinder Capacity Advance [MAX] | 101 kN |
| Surface Treatment | Paint |
| Cylinder Class | 10 Ton |
| Base Mounting Hole Counter Bore Depth | 0.31 in, 7.9 mm |
| Base Mounting Hole Pitch | 1.44 in, 36.6 mm |
| Body Material | Steel |
| Plunger Type | Solid |
| Material | Steel |
| Cylinder Bore Diameter | 1.69 in, 42.9 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Weight | 3.6 LB |
| EAN or UPC | 662005302352 |

