- 0.63 in Stroke
- 7 in x 6 in Outside Diameter
features
- Hard chrome-plated, high quality steel plungers
- Mounting holes permit easy fixturing
- Grooved plunger ends require no saddle
- Baked enamel finish for increased corrosion resistance
- Compact, flat design for use where other cylinders will not fit
- CR400 coupler and dust cap included on all models except RSM-50, which comes with an AR-400 coupler
| Plunger Diameter | 3.63 in, 92.2 mm |
| Cylinder Effective Area - Advance | 19.63 in2, 126.7 cm2 |
| Maximum Operating Pressure | 10000 psi |
| Retracted Height | 3.38 in |
| Oil Capacity - Advance | 12.27 in3, 203 cm3 |
| Cylinder Effective Area | 19.63 in2 |
| Single/Double-Acting | Single Acting |
| Puller Capacity | 100 tons |
| Cylinder Capacity | 100 tons |
| Outside Dia. | 7 in |
| Series | RSM |
| Oil Capacity | 12.27 in3 |
| Collapsed Height | 3.38 in, 85 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Base Mounting Hole Counter Bore Diameter | 0.81 in, 20.6 mm |
| O.D. | 7 in x 6 in, 178 mm x 153 mm |
| Cylinder Bore Diameter | 5 in, 127 mm |
| Material | Steel |
| Saddle Protrusion From Plunger | 0.08 in, 2 mm |
| Cylinder Class | 100 Ton |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Coupler Used | CR400 Coupler |
| Base Mounting Hole Diameter | 0.53 in, 13.5 mm |
| Base To Advance Port | 0.75 in, 19 mm |
| Surface Treatment | Paint |
| Plunger To Mounting Hole | 2.94 in, 74 mm |
| Base Mounting Hole Pitch | 3 in, 76.2 mm |
| Plunger Type | Solid |
| Stroke | 0.63 in, 16 mm |
| Cylinder Capacity Advance [MAX] | 887 kN |
| Extended Height | 4 in, 101 mm |
| Base Mounting Hole Counter Bore Depth | 0.56 in, 14.2 mm |
| Plunger To Base | 3 in, 76 mm |
| Return Type | Single-Acting, Spring Return |
| Weight | 32.0 LB |
| EAN or UPC | 662005302406 |

