- 0.63 in Stroke
- 8.5 in x 7.5 in Outside Diameter
features
- Compact, flat design for use where other cylinders will not fit
- Handles for easy carrying
- Mounting holes permit easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR400 coupler and dust cap included
- Hard chrome plated high-quality steel plungers
- Grooved plunger ends require no saddle
- Single-acting spring return
| Oil Capacity - Advance | 19.17 in3, 317 cm3 |
| Cylinder Class | 150 Ton |
| Stroke | 0.63 in, 16 mm |
| Base Mounting Hole Counter Bore Depth | 0.56 in, 14.2 mm |
| Surface Treatment | Paint |
| Return Type | Single-Acting, Spring Return |
| Action | Single-Acting |
| Plunger To Mounting Hole | 3.25 in, 82 mm |
| Bore Size | 6.25 in, 158.8 mm |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Series | RSM |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Plunger Diameter | 4.5 in, 114.3 mm |
| Plunger Type | Solid |
| Coupler Used | CR400 Coupler |
| O.D. | 8.5 in x 7.5 in, 215 mm x 190 mm |
| Cylinder Bore Diameter | 6.25 in, 158.8 mm |
| Extended Height | 4.56 in, 116 mm |
| Base Mounting Hole Pitch | 4.62 in, 117.3 mm |
| Plunger To Base | 3.75 in, 95 mm |
| Base Mounting Hole Diameter | 0.53 in, 13.5 mm |
| Material | Steel |
| Cylinder Effective Area - Advance | 30.68 in2, 198.1 cm2 |
| Base To Advance Port | 0.94 in, 23 mm |
| Cylinder Capacity Advance [MAX] | 1386 kN |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Saddle Protrusion From Plunger | 0.08 in, 2 mm |
| Cylinder Type | Low Height |
| Collapsed Height | 3.94 in, 100 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Base Mounting Hole Counter Bore Diameter | 0.81 in, 20.6 mm |
| Body Material | Steel |
| Weight | 58.0 LB |
| EAN or UPC | 662005302413 |

