- 0.44 in Stroke
- 4 in x 3 in Outside Diameter
features
- Compact, flat design for use where other cylinders will not fit
- Mounting holes permit easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR400 coupler and dust cap included
- Hard chrome plated high-quality steel plungers
- Grooved plunger ends require no saddle
- Single-acting spring return
| Outside Dia. | 4 in |
| Height [Min] | 2.03 in |
| Maximum Operating Pressure | 10000 psi |
| Cylinder Effective Area - Advance | 4.43 in2, 28.7 cm2 |
| Oil Capacity | 1.94 in3 |
| Cylinder Effective Area | 4.43 in2 |
| Cylinder Capacity | 20 tons |
| Capacity @ 10,000 psi | 20 tons |
| No. of Speeds | 1 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Plunger Diameter | 2 in, 50.8 mm |
| Stages | 1 |
| Collar Thread | N/A |
| Collapsed Height | 2.03 in, 51 mm |
| Oil Capacity - Advance | 1.94 in3, 32 cm3 |
| Activating Fluid | Hydraulic Oil |
| Single/Double-Acting | Single Acting |
| Plunger Internal Thread | N/A |
| Capacity Wt. [Max] | 20 tons |
| Retracted Height | 2.03 in |
| Puller Capacity | 20 tons |
| Series | RSM |
| Height [Max] | 2.47 in |
| Material | Steel |
| Base To Advance Port | 0.75 in, 19 mm |
| Cylinder Bore Diameter | 2.38 in, 60.5 mm |
| Plunger To Base | 1.56 in, 39 mm |
| Cylinder Type | Low Height |
| Body Material | Steel |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Base Mounting Hole Counter Bore Diameter | 0.55 in, 15.1 mm |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Bore Size | 2.38 in, 60.5 mm |
| O.D. | 4 in x 3 in, 101 mm x 76 mm |
| Base Mounting Hole Counter Bore Depth | 0.39 in, 9.9 mm |
| Extended Height | 2.47 in, 62 mm |
| Return Type | Single-Acting, Spring Return |
| Cylinder Class | 20 Ton |
| Base Mounting Hole Diameter | 0.4 in, 10 mm |
| Base Mounting Hole Pitch | 1.94 in, 49.3 mm |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Surface Treatment | Paint |
| Saddle Protrusion From Plunger | 0.04 in, 1 mm |
| Action | Single-Acting |
| Stroke | 0.44 in, 11 mm |
| Plunger Type | Solid |
| Plunger To Mounting Hole | 1.56 in, 39 mm |
| Cylinder Capacity Advance [MAX] | 201 kN |
| Coupler Used | CR400 Coupler |
| Weight | 6.8 LB |
| EAN or UPC | 662005302369 |

