- 0.33 in Stroke
| Stroke | 0.33 in, 8.4 mm |
| Oil Capacity - Advance | 0.41 in3, 6.72 cm3 |
| Cylinder Capacity [Max] | 49 kN |
| Series | RWH |
| Material | Steel |
| Centre Hole Diameter | 0.5-20 UNF, 13.5 mm |
| Plunger Type | Hollow |
| Cylinder Capacity Range [MAX] | 4999 lbs |
| Operating Pressure [Max] | 3000 psi, 210 bar |
| Return Type | Single-Acting, Spring Return |
| Cylinder Capacity Range [Min] | 2000 lbs |
| Cylinder Capacity Advance [MAX] | 17.8 kN |
| Cylinder Effective Area - Advance | 1.33 in2, 8.58 cm2 |
| Weight | 1.4 LB |
| EAN or UPC | 662005310562 |

