- 0.52 in Stroke
| Plunger Type | Hollow |
| Material | Steel |
| Cylinder Effective Area - Advance | 4.74 in2, 30.58 cm2 |
| Cylinder Capacity [Min] | 100 kN |
| Return Type | Single-Acting, Spring Return |
| Oil Capacity - Advance | 2.37 in3, 38.84 cm3 |
| Series | RWH |
| Cylinder Capacity Range [Min] | 10000 lbs |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Centre Hole Diameter | 1.06 in, 26.9 mm |
| Cylinder Capacity Advance [MAX] | 104.6 kN |
| Cylinder Capacity [Max] | 199 kN |
| Cylinder Capacity Range [MAX] | 19999 lbs |
| Stroke | 0.52 in, 13.2 mm |
| Weight | 13.75 LB |
| EAN or UPC | 662005310401 |

