- 1440 ft-lb Nominal Torque
- 195 Nm Minimum Torque
- Steel Material
features
- X-Edition square drive hydraulic torque wrenches set a new standard in safety, simplicity and performance
- Safety and performance: compact, high strength uni-body construction provides a small operating radius without sacrificing endurance
- 35° rotation angle and rapid return stroke for fast operation
- Tough manifold design with added safety feature for enhanced operator safety
- Simplicity: 360° click-on reaction arm with quick release lever provides easier handling, even when wearing gloves
- Includes robust handle which mounts on both sides of tool for extra maneuverability
- Push button square drive release for quickly reversing the square drive for tightening or loosening
- Versatility: available with optional enhanced tilt and swivel TSP300 manifold for horizontal and vertical maneuverability, with greater durability
- Accuracy: constant torque output provides accuracy of ±3% across full stroke
- Optional angle-of-turn indicator provides measurement of rotation
| Drive Size | 3/4 in |
| Torque Rating [Max] | 1440 ft lb |
| Handle Type | Round |
| Length | 152.000 mm |
| Torque Rating [Min] | 144 ft lb |
| Width | 4.25 in, 108 mm |
| Weight | 11.1 LB |
| EAN or UPC | 662005384136 |


