Skip to content Skip to navigation menu
Steel Torque Wrench

S25000X

Steel Torque Wrench
Item #111973758
  • 26150 ft-lb Nominal Torque
  • 3545 Nm Minimum Torque
  • Steel Material
Steel Torque Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 26150 ft-lb Nominal Torque
  • 3545 Nm Minimum Torque
  • Steel Material
Width 9.69 in, 246 mm
Weight 89.2 LB
EAN or UPC 662005385355
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison