- SCTB Series
description
- The Flex Toolbox Set provides a convenient way to upgrade a tool to a complete hydraulic system.
features
- Option to upgrade to a complete hydraulic solution
- Will work effortlessly with your Enerpac tool of choice, giving you everything you need to tackle a wide range of jobs
- Convenient and portable, this set comes in a durable, easy to carry box
includes
- P392 Two Speed Lightweight Hydraulic Hand Pump
- GA45GC 45 Degree Angled Gauge Adaptor Assembly
- CH604 High Flow Hydraulic Coupler, Male Half
- HC7206C Thermo-plastic High Pressure Hydraulic Hose, 6 ft, 0.25 in Internal Diameter
- HF100 HF Hydraulic Oil for Powered Pumps, 1 Quart
| Series | SCTB |
| Width | 9.5 in, 240 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 26.0 LB |
| EAN or UPC | 662005443345 |

