- SCTB Series
description
- The Essential Parts Toolbox Set is packed with high-quality and reliable Enerpac components, compatible with your existing hydraulic tools, and ideal for handling unexpected needs onsite.
features
- Convenient all-in-one component toolbox containing everything an MRO technician needs to address the most common field issues
- Organized in a durable and easy to transport case
- Helps limit any last-minute surprises that could jeopardize the success of your job
includes
- GA45GC 45 Degree Angled Gauge Adapter Assembly
- HC7206 Thermo-plastic High Pressure Hydraulic Hose, 6ft, 0.25 in Internal Diameter
- CR400 High Flow Hydraulic Coupler, Female Half
- CH604 High Flow Hydraulic Coupler, Male Half
- CD411 Dust Cap
- CT604 Coupler Bleed Tool
- BFZ16312 High Pressure Fitting, Street Tee, 700 bar Max Operating Pressure, Connection from 3/8" NPTF Female to 3/8" NPTF Male
- FZ1630 High Pressure Fitting, Reducer, 10,000 Max Operating Pressure, Connection from 1/4" NPTF Female to 3/8" NPTF Male
- FZ1617 High Pressure Fitting, Hex Nipple, 10,000 Max Operating Pressure, Connection from 3/8" NPTF Male to 3/8" NPTF Male
- FZ1055 High Pressure Fitting, Adapter, 10,000 psi Max Operating Pressure, Connection from 3/8" NPTF Female to 1/4" NPTF Male
- A53G Grooved Saddle for up to 5 ton Cylinders
- A102G Grooved Saddle for up to 10 ton Cylinders
- A252G Grooved Saddle for up to 25 ton Cylinders
| Length | 16 in |
| Width | 5.75 in |
| Series | SCTB |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Height | 33 in |
| Weight | 17.0 LB |
| EAN or UPC | 662005443352 |

