- SCTB Series
- 1 - 5 in Stroke
- 5 Ton Capacity
description
- The multifunctional Enerpac 5-Ton Toolbox Set is tailored for technicians requiring up to 5-tons of capacity for lifting and pushing jobs, this toolbox includes three 5-ton hydraulic cylinders with different heights, hand pump, wedge spreader and the essential components in an industrial-strength aluminum container for getting to work immediately.
features
- Designed to enhance job-site performance
- Provides a convenient and portable solution for all your lifting and pushing requirements up to 5 ton
- Industrial strength container keeps tools organized and secure
includes
- P39 Single Speed ULTIMA Steel Hydraulic Hand Pump
- GA45GC 45 Degree Angled Gauge Adaptor Assembly
- HC7206C Thermo-plastic High Pressure Hydraulic Hose, 6 ft, 0.25 in Internal Diameter
- HF100 HF Hydraulic Oil for Powered Pumps, 1 Quart
- RC51 General Purpose Hydraulic Cylinder, 4.9 ton Capacity, 1.00 in Stroke
- RC53 General Purpose Hydraulic Cylinder, 4.9 ton Capacity, 3.11 in Stroke
- RC55 General Purpose Hydraulic Cylinder, 4.9 ton Capacity, 5.00 in Stroke
- WR5 Hydraulic Wedgie and Spread Cylinder, 1.00 ton, 3.7 in Max Spread
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Width | 13 in, 330 mm |
| Series | SCTB |
| Stroke | 1 - 5 in, 25 - 127 mm |
| Capacity | 5 Ton, 44.5 kN |
| Weight | 54.0 LB |
| EAN or UPC | 662005443369 |

