- 5 Ton Capacity
- 10,000 psi Max Operating Pressure
- 1 - 5 in Stroke
description
- The multifunctional Enerpac 5-Ton Wheeled Toolbox Set is tailored for technicians requiring up to 5-tons of capacity for lifting and pushing jobs, this toolbox includes three 5-ton hydraulic cylinders with different heights, hand pump, wedge spreader and the essential components in an industrial-strength aluminum container for getting to work immediately.
features
- Designed to enhance job-site performance
- Provides a convenient and portable solution for all your lifting and pushing requirements up to 5 tons
- Industrial strength container keeps tools organized and secure
- Sturdy wheels and handle on wheeled kits enable easy transport of toolbox over multiple surfaces
includes
- P39 Single Speed ULTIMA Steel Hydraulic Hand Pump
- GA45GC 45 Degree Angled Gauge Adaptor Assembly
- HC7206C Thermo-plastic High Pressure Hydraulic Hose, 6 ft , 0.25 in Internal Diameter
- HF100 HF Hydraulic Oil for Powered Pumps, 1 Quart
- RC51 General Purpose Hydraulic Cylinder, 4.9 ton Capacity, 1.00 in Stroke
- RC53 General Purpose Hydraulic Cylinder, 4.9 ton Capacity, 3.11 in Stroke
- RC55 General Purpose Hydraulic Cylinder, 4.9 ton Capacity, 5.00 in Stroke
- WR5 Hydraulic Wedgie and Spread Cylinder, 1.00 ton, 3.7 in Maximum Spread
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke | 1-5 in, 25-127 mm |
| Series | SCTB |
| Weight | 73.0 LB |
| EAN or UPC | 662005444106 |
-
Prop 65


