- SCTB Series
- 0.44 in Stroke
- 10 Ton Capacity
description
- The multifunctional Enerpac 10-Ton Toolbox Set enhances job-site performance by providing a convenient and portable solution for a vast range of jobs onsite. The set includes a 10-ton capacity general-purpose cylinder, two 10-ton low-height cylinders, and a 10-ton hollow plunger cylinder for pulling jobs, a hand pump and the essential components in an industrial-strength aluminum container for getting to work immediately.
features
- Designed to enhance job-site performance
- Provides a convenient and portable solution for all your lifting, pushing or pulling requirements up to 10 ton
- Industrial strength container keeps tools organized and secure
- Complete with base plate for extra stability
includes
- P392 Two Speed Lightweight Hydraulic Hand Pump
- GA45GC 45 Degree Angled Gauge Adaptor Assembly
- HC7206C Thermo-Plastic High Pressure Hydraulic Hose, 6 ft, 0.25 in Internal Diameter
- HF100 HF Hydraulic Oil for Powered Pumps, 1 Quart
- RC106 General Purpose Hydraulic Cylinder, 11.2 ton Capacity, 6.13 in Stroke
- JBI10 Base Plate for 10 ton Cylinders
- RCS101 Low Height Hydraulic Cylinder, 11.2 ton Capacity, 1.50 in Stroke
- RSM100 Low Height Hydraulic Cylinder, 11.2 ton Capacity, 0.44 in Stroke
- RCH123 Single-Acting Hollow Plunger Hydraulic Cylinder, 13.8 ton Capacity, 3.00 in Stroke
- WR5 Hydraulic Wedgie and Spread Cylinder, 1.00 ton, 3.7 in Max Spread
| Width | 13 in, 330 mm |
| Series | SCTB |
| Capacity | 10 Ton, 89 kN |
| Stroke | 0.44 - 6.13 in, 11 - 156 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 76.0 LB |
| EAN or UPC | 662005443376 |

