Enerpac SC battery powered hydraulic pumps feature a compact, lightweight design for access and use in tight workspaces. The high-performance brushless motor provides 12 in3/min of flow at 10,000 psi to complete applications quickly and efficiently.
features
Cordless convenience eliminates extension cords, noise and emission producing generators
High-performance brushless motor provides high-flow rate for increased productivity and twice the life of brushed motors
Compact, lightweight design for access and use in tight workspaces
Ideal for lifting, alignment and other applications requiring high-precision in advance and retract
Oil capacity for a wide range of cylinders and tools
Bladder reservoir reduces contamination and allows pump use in any position
Accessory shoulder strap SSTRP55 attaches to integrated steel rings for enhanced portability.
The thumbwheel adjustable speed control provides precise control when advancing tools and the manual release valve offers precise retraction control.
Inlet Port
3/8 in
Operating Pressure [Max]
10000 PSI
Amps
4 Ah
Hydraulic Flow
12 in3/min
Valve Type
3-Way, 2-Position, Manual
HP
0.94 hp
Outlet Port
3/8 in
Cylinder Compatibility
Single Acting
Series
SC
Voltage
54 V
Charger Voltage
115 V
Motor Type
Electric, Brushless
Battery Life
Long
Battery Type
Lithium-Ion
Reservoir Capacity
73 in3
Weight
29.4 LB
EAN or UPC
662005432837
We're here for you
with Service Centers across the country - We have your back