- 20 Ton Capacity
- 10,000 psi Max Operating Pressure
- 0.50 - 6.25 in Stroke
description
- The multifunctional Enerpac 20-Ton Wheeled Toolbox Set enhances job-site performance by providing a convenient and portable solution for a vast range of jobs onsite. Set includes a 25-ton capacity general-purpose cylinder, two 20-ton low-height cylinders, a 20-ton hollow plunger cylinder for pulling jobs, a hand pump and essential components in an industrial-strength aluminum container.
features
- Designed to enhance job-site performance
- Provides a convenient and portable solution for all your lifting, pushing or pulling requirements up to 20 tons
- Industrial strength container keeps tools organized and secure
- Complete with base plate for extra stability
- Sturdy wheels and handle on wheeled kits enable easy transport of toolbox over multiple surfaces
includes
- P392 Two Speed Lightweight Hydraulic Hand Pump
- GA45GC 45 Degree Angled Gauge Adaptor Assembly
- HC7206C Thermo-plastic High Pressure Hydraulic Hose, 6 ft, 0.25 in Internal Diameter
- HF100 HF Hydraulic Oil for Powered Pumps, 1 Quart
- RC256 General Purpose Hydraulic Cylinder, 25.8 ton Capacity, 6.25 in Stroke
- JBI25 Base Plate for 25 ton Cylinders
- RCS201 Low Height Hydraulic Cylinder, 22.1 ton Capacity, 1.75 in Strok
- RSM200 Low Height Hydraulic Cylinder, 22.1 ton Capacity, 0.50 in Stroke
- RCH202 Single-Acting Hollow Plunger Hydraulic Cylinder, 23.6 ton Capacity, 2.00 in Stroke
- WR5 Hydraulic Wedgie and Spread Cylinder, 1.00 ton, 3.7 in Maximum Spread
| Series | SCTB |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke | 0.5-6.25 in, 12-158 mm |
| Weight | 126.0 LB |
| EAN or UPC | 662005444120 |
-
Prop 65


