- 3 in Stroke
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- Cylinder (RCH-1003)
- Hand pump (P-80)
- Hose (HC-7206)
- Gauge adaptor (GA-2)
- Gauge (GP-10S)
| Capacity Wt. [Nom] | 100 tons |
| Operating Pressure [Max] | 10000 psi |
| Cylinder Stroke | 3 in |
| Collapsed Height | 10 in, 254 mm |
| Weight | 169.0 LB |
| EAN or UPC | 662005804009 |

