- 1.63 in Stroke
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- RCH-121 Cylinder, P-142 Hand Pump, HB-7206 Hose, GA-4 Gauge Adaptor, GF-120P Gauge
| Cylinder Stroke | 1.63 in |
| Capacity Wt. [Nom] | 12 tons |
| Operating Pressure [Max] | 10000 psi |
| Collapsed Height | 4.75 in, 120 mm |
| Weight | 19.4 LB |
| EAN or UPC | 662005803439 |

