- 2 in Stroke
| Stroke | 2 in, 49 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range [Max] | 1.99 in, 50 mm |
| Pump Type | Air Pump |
| Series | SCH |
| Collapsed Height | 6.31 in, 162 mm |
| Weight | 45.45 LB |
| EAN or UPC | 662005353446 |
| Stroke | 2 in, 49 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range [Max] | 1.99 in, 50 mm |
| Pump Type | Air Pump |
| Series | SCH |
| Collapsed Height | 6.31 in, 162 mm |
| Weight | 45.45 LB |
| EAN or UPC | 662005353446 |