- 2.5 in Stroke
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- Cylinder (RCH-302)
- Hand pump (P-392)
- Hose (HC-7206)
- Gauge adaptor (GA-3)
- Gauge (GF-813P)
| Collapsed Height | 7.03 in, 178 mm |
| Operating Pressure [Max] | 10000 psi |
| Capacity Wt. [Nom] | 30 tons |
| Cylinder Stroke | 2 1/2 in |
| Weight | 43.0 LB |
| EAN or UPC | 662005803491 |

