- 2.5 in Stroke
| Collapsed Height | 7.03 in, 178 mm |
| Series | SCH |
| Stroke Range [Max] | 3.99 in, 100 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range [Min] | 2 in, 51 mm |
| Pump Type | Air Pump |
| Stroke | 2.5 in, 64 mm |
| Weight | 51.7 LB |
| EAN or UPC | 662005353453 |
| Collapsed Height | 7.03 in, 178 mm |
| Series | SCH |
| Stroke Range [Max] | 3.99 in, 100 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range [Min] | 2 in, 51 mm |
| Pump Type | Air Pump |
| Stroke | 2.5 in, 64 mm |
| Weight | 51.7 LB |
| EAN or UPC | 662005353453 |