- 3 in Stroke
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- Cylinder (RCH-603)
- Hand pump (P-80)
- Hose (HC-7206)
- Gauge adaptor (GA-3)
- Gauge (GF-813P)
| Collapsed Height | 9.75 in, 247 mm |
| Operating Pressure [Max] | 10000 psi |
| Capacity Wt. [Nom] | 60 tons |
| Cylinder Stroke | 3 in |
| Weight | 115.0 LB |
| EAN or UPC | 662005804580 |

