- 3 in Stroke
| Stroke Range [Min] | 2 in, 51 mm |
| Stroke Range [Max] | 3.99 in, 100 mm |
| Collapsed Height | 9.75 in, 247 mm |
| Stroke | 3 in, 76 mm |
| Pump Type | Air Pump |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | SCH |
| Weight | 97.0 LB |
| EAN or UPC | 662005353460 |
| Stroke Range [Min] | 2 in, 51 mm |
| Stroke Range [Max] | 3.99 in, 100 mm |
| Collapsed Height | 9.75 in, 247 mm |
| Stroke | 3 in, 76 mm |
| Pump Type | Air Pump |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | SCH |
| Weight | 97.0 LB |
| EAN or UPC | 662005353460 |