- 2.25 in Stroke
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- Cylinder (RCS-1002)
- Hand pump (P-80)
- Hose (HC-7206)
- Gauge (GF-510P)
- Gauge adaptor (GA-2)
| Operating Pressure [Max] | 10000 psi |
| Cylinder Stroke | 2 1/4 in |
| Collapsed Height | 5.56 in, 141 mm |
| Capacity Wt. [Nom] | 100 tons |
| Weight | 85.1 LB |
| EAN or UPC | 662005804795 |

