- 1.75 in Stroke
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- Cylinder (RCS-201)
- Hand pump (P-392)
- Hose (HC-7206)
- Gauge (GF-230P)
- Gauge adaptor (GA-2)
| Cylinder Stroke | 1 3/4 in |
| Collapsed Height | 3.88 in, 98 mm |
| Operating Pressure [Max] | 10000 psi |
| Capacity Wt. [Nom] | 20 tons |
| Weight | 30.5 LB |
| EAN or UPC | 662005803835 |

