- 1.75 in Stroke
| Series | SCL |
| Stroke Range [Max] | 1.99 in, 50 mm |
| Stroke | 1.75 in, 45 mm |
| Collapsed Height | 3.88 in, 98 mm |
| Pump Type | Air Pump |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 44.0 LB |
| EAN or UPC | 662005353415 |
| Series | SCL |
| Stroke Range [Max] | 1.99 in, 50 mm |
| Stroke | 1.75 in, 45 mm |
| Collapsed Height | 3.88 in, 98 mm |
| Pump Type | Air Pump |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 44.0 LB |
| EAN or UPC | 662005353415 |