- 2.44 in Stroke
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- Cylinder
- Pump
- Hose
- Gauge
- Gauge adapter
| Operating Pressure [Max] | 10000 psi |
| Capacity Wt. [Nom] | 30 tons |
| Cylinder Stroke | 2.44 in |
| Collapsed Height | 4.63 in, 117 mm |
| Weight | 33.5 LB |
| EAN or UPC | 662005803859 |

