- 2.44 in Stroke
| Stroke | 2.44 in, 62 mm |
| Pump Type | Air Pump |
| Collapsed Height | 4.63 in, 117 mm |
| Stroke Range [Min] | 2 in, 51 mm |
| Series | SCL |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range [Max] | 3.99 in, 100 mm |
| Weight | 44.0 LB |
| EAN or UPC | 662005353422 |
| Stroke | 2.44 in, 62 mm |
| Pump Type | Air Pump |
| Collapsed Height | 4.63 in, 117 mm |
| Stroke Range [Min] | 2 in, 51 mm |
| Series | SCL |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range [Max] | 3.99 in, 100 mm |
| Weight | 44.0 LB |
| EAN or UPC | 662005353422 |