- 2.38 in Stroke
| Series | SCL |
| Collapsed Height | 4.81 in, 122 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range [Min] | 2 in, 51 mm |
| Stroke Range [Max] | 3.99 in, 100 mm |
| Stroke | 2.38 in, 60 mm |
| Pump Type | Air Pump |
| Weight | 51.75 LB |
| EAN or UPC | 662005353439 |
| Series | SCL |
| Collapsed Height | 4.81 in, 122 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range [Min] | 2 in, 51 mm |
| Stroke Range [Max] | 3.99 in, 100 mm |
| Stroke | 2.38 in, 60 mm |
| Pump Type | Air Pump |
| Weight | 51.75 LB |
| EAN or UPC | 662005353439 |