- Single-Acting Cylinder/Pump Set
- 10 t Capacity
- 6 in Stroke
- 10,000 psi
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- Cylinder (BRP-106C)
- Hand pump (P-392)
- Hose (HC-7206)
- Gauge (GP-10S)
- Gauge adaptor (GA-2)
| Collapsed Height | 23.11 in |
| Cylinder Stroke | 6 in |
| Operating Pressure [Max] | 10000 psi |
| Capacity Wt. [Nom] | 10 tons |
| Weight | 66.0 LB |
| EAN or UPC | 662005100873 |

