- Single-Acting Cylinder/Pump Set
- 100 t Capacity
- 6.63 in Stroke
- 10,000 psi
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- Cylinder (RC-1006)
- Hand pump (P-462)
- Hose (HC-7206)
- Gauge (GF-871P)
- Gauge adaptor (GA-2)
- Gauge adaptor (GA-3)
| Operating Pressure [Max] | 10000 psi |
| Collapsed Height | 14.06 in |
| Cylinder Stroke | 6.63 in |
| Capacity Wt. [Nom] | 100 tons |
| Weight | 200.2 LB |
| EAN or UPC | 662005804405 |

