- 10.13 in Stroke
features
- The quickest and easiest way to start working right away
- Optimum match of individual components
- All hand pumps are two speed
includes
- RC1010, P-392, HC-7206, GF-10P, GA-2
| Cylinder Capacity | 10 tons |
| Collapsed Height | 13.75 in, 349 mm |
| Retracted Height | 13 3/4 in |
| Pump Type | Hand Operated |
| Maximum Operating Pressure | 10000 psi |
| Weight | 32.3 LB |
| EAN or UPC | 662005803651 |

