- 10.13 in Stroke
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Collapsed Height | 13.75 in, 349 mm |
| Stroke Range [Max] | 13.99 in, 349 mm |
| Stroke | 10.13 in, 257 mm |
| Pump Type | Air Pump |
| Stroke Range [Min] | 10 in, 201 mm |
| Series | SCR |
| Weight | 43.0 LB |
| EAN or UPC | 662005353323 |

