- 2.13 in Stroke
features
- The quickest and easiest way to start working right away
- Optimum match of individual components
- All hand pumps are two speed
includes
- RC102, P-392, HC-7206, GF-10P, GA-2
| Retracted Height | 4.78 in |
| Collapsed Height | 4.78 in, 121 mm |
| Cylinder Capacity | 10 tons |
| Pump Type | Hand Operated |
| Maximum Operating Pressure | 10000 psi |
| Weight | 23.9 LB |
| EAN or UPC | 662005803576 |

