- 2.13 in Stroke
| Stroke | 2.13 in, 54 mm |
| Pump Type | Air Pump |
| Stroke Range [Min] | 2 in, 51 mm |
| Series | SCR |
| Collapsed Height | 4.78 in, 121 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range [Max] | 3.99 in, 100 mm |
| Weight | 34.25 LB |
| EAN or UPC | 662005353309 |
| Stroke | 2.13 in, 54 mm |
| Pump Type | Air Pump |
| Stroke Range [Min] | 2 in, 51 mm |
| Series | SCR |
| Collapsed Height | 4.78 in, 121 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range [Max] | 3.99 in, 100 mm |
| Weight | 34.25 LB |
| EAN or UPC | 662005353309 |