- 6.13 in Stroke
| Series | SCR |
| Collapsed Height | 9.75 in, 247 mm |
| Pump Type | Air Pump |
| Stroke Range [Max] | 9.99 in, 200 mm |
| Stroke Range [Min] | 6 in, 151 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke | 6.13 in, 156 mm |
| Weight | 38.75 LB |
| EAN or UPC | 662005353316 |

