- 6 in Stroke
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- Cylinder (RC-156)
- Hand pump (P-392)
- Hose (HC-7206)
- Gauge (GP-10S)
- Gauge adaptor (GA-2)
| Capacity Wt. [Nom] | 15 tons |
| Collapsed Height | 10.69 in, 271 mm |
| Cylinder Stroke | 6 in |
| Operating Pressure [Max] | 10000 psi |
| Weight | 35.0 LB |
| EAN or UPC | 662005803699 |

