- 6 in Stroke
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range [Min] | 6 in, 151 mm |
| Collapsed Height | 10.69 in, 271 mm |
| Stroke | 6 in, 152 mm |
| Pump Type | Air Pump |
| Stroke Range [Max] | 9.99 in, 200 mm |
| Series | SCR |
| Weight | 44.0 LB |
| EAN or UPC | 662005353347 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range [Min] | 6 in, 151 mm |
| Collapsed Height | 10.69 in, 271 mm |
| Stroke | 6 in, 152 mm |
| Pump Type | Air Pump |
| Stroke Range [Max] | 9.99 in, 200 mm |
| Series | SCR |
| Weight | 44.0 LB |
| EAN or UPC | 662005353347 |