- 14.25 in Stroke
| Collapsed Height | 18.75 in, 476 mm |
| Pump Type | Air Pump |
| Stroke | 14.25 in, 362 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | SCR |
| Weight | 67.0 LB |
| EAN or UPC | 662005353385 |
| Collapsed Height | 18.75 in, 476 mm |
| Pump Type | Air Pump |
| Stroke | 14.25 in, 362 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | SCR |
| Weight | 67.0 LB |
| EAN or UPC | 662005353385 |