- 2 in Stroke
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- Cylinder (RC-252)
- Hand pump (P-392)
- Hose (HC-7206)
- Gauge (GF-20P)
- Gauge adaptor (GA-2)
| Cylinder Stroke | 2 in |
| Operating Pressure [Max] | 10000 psi |
| Collapsed Height | 6.5 in, 165 mm |
| Capacity Wt. [Nom] | 25 tons |
| Weight | 33.0 LB |
| EAN or UPC | 662005803736 |

