- 2 in Stroke
| Series | SCR |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Pump Type | Air Pump |
| Stroke Range [Max] | 1.99 in, 50 mm |
| Collapsed Height | 6.5 in, 165 mm |
| Stroke | 2 in, 50 mm |
| Weight | 44.0 LB |
| EAN or UPC | 662005353354 |
| Series | SCR |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Pump Type | Air Pump |
| Stroke Range [Max] | 1.99 in, 50 mm |
| Collapsed Height | 6.5 in, 165 mm |
| Stroke | 2 in, 50 mm |
| Weight | 44.0 LB |
| EAN or UPC | 662005353354 |