- 25 ton Capacity
- 4" Stroke
- 8 1/2" Retracted Height
- Hand Powered
features
- The quickest and easiest way to start working right away
- Optimum match of individual components
- All hand pumps are two speed
includes
- RC254, P-392, HC-7206, GF-10P, GA-2
| Retracted Height | 8 1/2 in |
| Maximum Operating Pressure | 10000 psi |
| Pump Type | Hand Operated |
| Cylinder Capacity | 25 tons |
| Weight | 37.3 LB |
| EAN or UPC | 662005803750 |


