- 4 in Stroke
| Stroke | 4 in, 102 mm |
| Stroke Range [Min] | 4 in, 101 mm |
| Series | SCR |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Pump Type | Air Pump |
| Stroke Range [Max] | 5.99 in, 150 mm |
| Collapsed Height | 8.5 in, 215 mm |
| Weight | 44.0 LB |
| EAN or UPC | 662005353361 |
| Stroke | 4 in, 102 mm |
| Stroke Range [Min] | 4 in, 101 mm |
| Series | SCR |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Pump Type | Air Pump |
| Stroke Range [Max] | 5.99 in, 150 mm |
| Collapsed Height | 8.5 in, 215 mm |
| Weight | 44.0 LB |
| EAN or UPC | 662005353361 |