- 25 ton Capacity
- 6 1/4" Stroke
- 10 3/4" Retracted Height
- Air Powered
features
- The quickest and easiest way to start working right away
- Optimum match of individual components
- All hand pumps are two speed
includes
- PATG-1102N, HC-7206, GF-20P, GA-2
| Cylinder Capacity | 25 tons |
| Retracted Height | 10 3/4 in |
| Pump Type | Air Operated |
| Maximum Operating Pressure | 10000 psi |
| Weight | 78.0 LB |

