- 6.25 in Stroke
features
- The quickest and easiest way to start working right away
- Optimum match of individual components
- All hand pumps are two speed
includes
- RC256, P-392, HC-7206, GF-10P, GA-2
| Collapsed Height | 10.75 in, 273 mm |
| Maximum Operating Pressure | 10000 psi |
| Cylinder Capacity | 25 tons |
| Pump Type | Hand Operated |
| Retracted Height | 10 3/4 in |
| Weight | 41.4 LB |
| EAN or UPC | 662005803774 |


