- 6.25 in Stroke
features
- The quickest and easiest way to start working right away
- Optimum match of individual components
- All hand pumps are two speed
includes
- RC506, P-80, HC-7206, GF-50P, GA-2
| Cylinder Capacity | 50 tons |
| Pump Type | Hand Operated |
| Retracted Height | 11.13 in |
| Collapsed Height | 11.13 in, 282 mm |
| Maximum Operating Pressure | 10000 psi |
| Weight | 90.0 LB |
| EAN or UPC | 662005804313 |


