- 6.25 in Stroke
| Stroke Range [Max] | 9.99 in, 200 mm |
| Collapsed Height | 11.13 in, 282 mm |
| Series | SCR |
| Stroke | 6.25 in, 159 mm |
| Pump Type | Air Pump |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stroke Range [Min] | 6 in, 151 mm |
| Weight | 77.6 LB |
| EAN or UPC | 662005353392 |

