- 5 in Stroke
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- RC-55 Cylinder, P-142 Hand Pump, HC-7206 Hose, GP-10S Gauge, GA-4 Gauge Adaptor
| Collapsed Height | 8.5 in, 215 mm |
| Operating Pressure [Max] | 10000 psi |
| Cylinder Stroke | 5 in |
| Capacity Wt. [Nom] | 5 tons |
| Weight | 16.8 LB |
| EAN or UPC | 662005803538 |

