- 9958 Nm Maximum Torque
| Key Size | 1 3/8 in |
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | SX, SRAX |
| Torque [Max] | 9958 Nm, 7345 ft-lb |
| Hex Size | 1 3/8 in |
| Series | SDA |
| Weight | 2.6 LB |
| EAN or UPC | 662005133659 |
| Key Size | 1 3/8 in |
| Inch/Metric | Inch |
| Torque Wrench Series Compatibility | SX, SRAX |
| Torque [Max] | 9958 Nm, 7345 ft-lb |
| Hex Size | 1 3/8 in |
| Series | SDA |
| Weight | 2.6 LB |
| EAN or UPC | 662005133659 |